Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHFL5T
Zoro #
G510191851
UPC #
806990170767
Country of Origin
China
Dimensions
Ball Diameter
11.1 mm
Bore Diameter
5 mm
Head Width
6.25 mm
Shank Thread Length
14 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M5x0.8
Inner Ring Width
8 mm
Head Outside Diameter
16 mm
Ball Stud Center Length
27 mm
Description
Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 27 mm, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M5x0.8, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 11.1 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 8 mm, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.