Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFL8T-1

  • Zoro # G610192000


product price: $34.59
/ea

Key Features

Shank Thread Gender
Female
System of Measurement
Metric
Housing Material
Alloy Steel
Inner Ring Width
12 mm
Self Lubricating Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFL8T-1
Zoro #
G610192000
UPC #
806990170835
Country of Origin
China

Dimensions

Inner Ring Width
12 mm
Shank Thread Size
M8x1.0
Ball Diameter
15.88 mm
Head Outside Diameter
22.25 mm
Ball Stud Center Length
36 mm
Shank Thread Length
17 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
8.75 mm

Details

Shank Thread Gender
Female
System of Measurement
Metric
Housing Material
Alloy Steel
Self Lubricating Bearing
Yes
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant
Standards
ISO 9001
Maximum Ball Swivel
18 Degrees
Race Material
Stainless Steel
Item
Rod End Bearing
Static Radial Load Capacity
33,203 N
Ball Material
52100 Steel Spherical
Application
Automotive
Load Direction
Radial
Shank Thread Direction
Left Hand

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8x1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial, Maximum Ball Swivel 18 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.