Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFR10

  • Zoro # G610191836


product price: $28.25
/ea

Key Features

Resistance Properties
Corrosion Resistant, Wear Resistant
System of Measurement
Metric
Ball Stud Center Length
43 mm
Ball Material Grade
52100
Shank Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR10
Zoro #
G610191836
UPC #
806990171252
Country of Origin
China

Dimensions

Ball Stud Center Length
43 mm
Shank Thread Size
M10x1.5
Bore Diameter
10 mm
Head Width
10.5 mm
Head Outside Diameter
27 mm
Inner Ring Width
14 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
19.05 mm
Shank Thread Length
21 mm

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
System of Measurement
Metric
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Static Radial Load Capacity
50,227 N
Lubrication Openings
Grease Fitting
Race Material
Chromoly Steel
Maximum Ball Swivel
17 Degrees
Load Direction
Radial
Housing Material
Chromoly Steel
Standards
ISO 9001
Shank Thread Direction
Right Hand
Application
Automotive
Item
Rod End Bearing
Shank Thread Gender
Female
Ball Material
52100 Steel Spherical

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.