Metric Greasable Precision Rod End

  • Mfr # MHFR10Z-1

  • Zoro # G010191733


product price:  $31.19
/ea

Key Features

Shank Thread Direction
Right Hand
Bore Diameter
10 mm
Static Radial Load Capacity
50,227 N
Ball Material Grade
52100
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHFR10Z-1
Zoro #
G010191733
UPC #
806990171306
Country of Origin
China

Dimensions

Bore Diameter
10 mm
Ball Diameter
19.05 mm
Head Outside Diameter
27 mm
Shank Thread Length
21 mm
Head Width
10.5 mm
Inner Ring Width
14 mm
Shank Thread Size
M10x1.25
Ball Stud Center Length
43 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Shank Thread Direction
Right Hand
Static Radial Load Capacity
50,227 N
Ball Material Grade
52100
Load Direction
Radial
Resistance Properties
Corrosion Resistant
Race Material
Alloy Steel
Application
Automotive
System of Measurement
Metric
Item
Rod End Bearing
Shank Thread Gender
Female
Housing Material
Alloy Steel
Lubrication Openings
Lubrication Fitting
Maximum Ball Swivel
17 Degrees
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 43 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10x1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.