Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFR14Z-1

  • Zoro # G010191801


product price: $67.89
/ea

Key Features

Rod End Type
Spherical Rod End
Load Direction
Radial
Shank Thread Size
M14x1.5
System of Measurement
Metric
Shank Thread Length
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR14Z-1
Zoro #
G010191801
UPC #
806990171429
Country of Origin
China

Dimensions

Shank Thread Size
M14x1.5
Shank Thread Length
27 mm
Ball Diameter
25.4 mm
Head Outside Diameter
34.75 mm
Head Width
13.5 mm
Inner Ring Width
19 mm
Bore Diameter
14 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
57 mm

Details

Rod End Type
Spherical Rod End
Item
Rod End Bearing
Load Direction
Radial
System of Measurement
Metric
Shank Thread Gender
Female
Race Material
Alloy Steel
Static Radial Load Capacity
71,741 N
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001
Housing Material
Alloy Steel
Shank Thread Direction
Right Hand
Application
Automotive
Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Maximum Ball Swivel
21 Degrees
Resistance Properties
Corrosion Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 57 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 27 mm, Shank Thread Size M14x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.