Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHFR16T

  • Zoro # G310191785


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
76,291 N
Application
Automotive
Bore Diameter
16 mm
Shank Thread Gender
Female
Self Lubricating Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR16T
Zoro #
G310191785
UPC #
806990171450
Country of Origin
China

Dimensions

Bore Diameter
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Width
14.25 mm
Ball Stud Center Length
64 mm
Inner Ring Width
21 mm
Head Outside Diameter
38 mm
Ball Diameter
28.58 mm
Shank Thread Size
M16x2.0
Shank Thread Length
33 mm

Details

Static Radial Load Capacity
76,291 N
Application
Automotive
Shank Thread Gender
Female
Self Lubricating Bearing
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Race Material
Carbon Steel
Maximum Ball Swivel
23 Degrees
Load Direction
Radial
Ball Material
52100 Steel Spherical
System of Measurement
Metric
Housing Material
Chromoly Steel
Ball Material Grade
52100
Item
Rod End Bearing

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 64 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 33 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.