Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFR20Z

  • Zoro # G510191899


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Race Material
Chromoly Steel
System of Measurement
Metric
Shank Thread Direction
Right Hand
Ball Stud Center Length
77 mm
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR20Z
Zoro #
G510191899
UPC #
806990171535
Country of Origin
China

Dimensions

Ball Stud Center Length
77 mm
Shank Thread Length
40 mm
Inner Ring Width
25 mm
Bore Diameter
20 mm
Shank Thread Size
M20x1.5
Head Width
18 mm
Head Outside Diameter
46 mm
Ball Diameter
34.93 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Race Material
Chromoly Steel
System of Measurement
Metric
Shank Thread Direction
Right Hand
Item
Rod End Bearing
Shank Thread Gender
Female
Application
Automotive
Static Radial Load Capacity
120,212 N
Standards
ISO 9001
Load Direction
Radial
Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Lubrication Openings
Lubrication Fitting
Housing Material
Chromoly Steel
Maximum Ball Swivel
20 Degrees
Rod End Type
Spherical Rod End
Resistance Properties
Corrosion Resistant, Wear Resistant

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 77 mm, Bore Diameter 20 mm, Head Outside Diameter 46 mm, Head Width 18 mm, Shank Thread Length 40 mm, Shank Thread Size M20x1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 34.93 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 25 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.