Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFR6Z

  • Zoro # G310191815


product price: $26.89
/ea

Key Features

System of Measurement
Metric
Race Material
Chromoly Steel
Application
Automotive
Standards
ISO 9001
Shank Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR6Z
Zoro #
G310191815
UPC #
806990171184
Country of Origin
China

Dimensions

Ball Stud Center Length
30 mm
Inner Ring Width
9 mm
Shank Thread Size
M6x1.0
Head Outside Diameter
19 mm
Ball Diameter
12.7 mm
Head Width
7 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
14 mm
Bore Diameter
6 mm

Details

System of Measurement
Metric
Race Material
Chromoly Steel
Application
Automotive
Standards
ISO 9001
Item
Rod End Bearing
Shank Thread Direction
Right Hand
Maximum Ball Swivel
13 Degrees
Rod End Type
Spherical Rod End
Shank Thread Gender
Female
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Material Grade
52100
Lubrication Openings
Lubrication Fitting
Static Radial Load Capacity
23,535 N
Load Direction
Radial
Ball Material
52100 Steel Spherical
Housing Material
Chromoly Steel

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 30 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 7 mm, Shank Thread Length 14 mm, Shank Thread Size M6x1.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 9 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.