Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHFR8Z

  • Zoro # G110191800


product price: $36.15
/ea

Key Features

Shank Thread Gender
Female
Rod End Type
Spherical Rod End
Inner Ring Width
12 mm
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHFR8Z
Zoro #
G110191800
UPC #
806990171238
Country of Origin
China

Dimensions

Inner Ring Width
12 mm
Bore Diameter
8 mm
Shank Thread Length
17 mm
Ball Diameter
15.88 mm
Ball Stud Center Length
36 mm
Shank Thread Size
M8x1.25
Head Width
8.75 mm
Head Outside Diameter
22.25 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Shank Thread Gender
Female
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Resistance Properties
Corrosion Resistant, Wear Resistant
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical
Housing Material
Chromoly Steel
Maximum Ball Swivel
18 Degrees
Static Radial Load Capacity
33,203 N
Lubrication Openings
Lubrication Fitting
Race Material
Chromoly Steel
Item
Rod End Bearing
Standards
ISO 9001
Application
Automotive
Load Direction
Radial
System of Measurement
Metric

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 17 mm, Shank Thread Size M8x1.25, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.