Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHML10-1

  • Zoro # G810191971


product price: $41.49
/ea

Key Features

Shank Thread Direction
Left Hand
Shank Thread Gender
Male
Shank Thread Length
29 mm
Inner Ring Width
14 mm
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML10-1
Zoro #
G810191971
UPC #
806990171689
Country of Origin
China

Dimensions

Shank Thread Length
29 mm
Inner Ring Width
14 mm
Ball Diameter
19.05 mm
Shank Thread Size
M10x1.25
Ball Stud Center Length
48 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
27 mm
Bore Diameter
10 mm
Head Width
10.5 mm

Details

Shank Thread Direction
Left Hand
Shank Thread Gender
Male
Application
Automotive
Ball Material
52100 Steel Spherical
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Static Radial Load Capacity
50,227 N
Maximum Ball Swivel
17 Degrees
Housing Material
Alloy Steel
System of Measurement
Metric
Race Material
Alloy Steel
Standards
ISO 9001
Load Direction
Radial
Item
Rod End Bearing

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 14 mm, Load Direction Radial, Maximum Ball Swivel 17 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.