Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHML10

  • Zoro # G310192003


product price: $34.79
/ea

Key Features

Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Static Radial Load Capacity
50,227 N
Bore Diameter
10 mm
Inner Ring Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML10
Zoro #
G310192003
UPC #
806990171672
Country of Origin
China

Dimensions

Bore Diameter
10 mm
Inner Ring Width
14 mm
Head Outside Diameter
27 mm
Ball Stud Center Length
48 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M10x1.5
Shank Thread Length
29 mm
Ball Diameter
19.05 mm
Head Width
10.5 mm

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Static Radial Load Capacity
50,227 N
Item
Rod End Bearing
Race Material
Chromoly Steel
Application
Automotive
Shank Thread Direction
Left Hand
Housing Material
Chromoly Steel
Lubrication Openings
Grease Fitting
System of Measurement
Metric
Shank Thread Gender
Male
Load Direction
Radial
Maximum Ball Swivel
17 Degrees
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 14 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.