Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHML6Z

  • Zoro # G310191990


product price: $24.45
/ea

Key Features

Rod End Type
Spherical Rod End
Inner Ring Width
9 mm
Shank Thread Size
M6x1.0
Lubrication Openings
Lubrication Fitting
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHML6Z
Zoro #
G310191990
UPC #
806990171603
Country of Origin
China

Dimensions

Inner Ring Width
9 mm
Shank Thread Size
M6x1.0
Ball Stud Center Length
36 mm
Head Width
7 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
19 mm
Bore Diameter
6 mm
Shank Thread Length
22 mm
Ball Diameter
12.7 mm

Details

Rod End Type
Spherical Rod End
Lubrication Openings
Lubrication Fitting
Ball Material
52100 Steel Spherical
Application
Automotive
Static Radial Load Capacity
17,720 N
Shank Thread Direction
Left Hand
System of Measurement
Metric
Maximum Ball Swivel
13 Degrees
Load Direction
Radial
Race Material
Chromoly Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Item
Rod End Bearing
Housing Material
Chromoly Steel
Standards
ISO 9001
Ball Material Grade
52100
Shank Thread Gender
Male

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6x1.0, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 9 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.