Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR10

  • Zoro # G810191735


product price: $24.99
/ea

Key Features

Head Outside Diameter
27 mm
Ball Diameter
19.05 mm
Shank Thread Length
29 mm
Static Radial Load Capacity
50,227 N
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR10
Zoro #
G810191735
UPC #
806990172082
Country of Origin
China

Dimensions

Head Outside Diameter
27 mm
Ball Diameter
19.05 mm
Shank Thread Length
29 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M10x1.5
Inner Ring Width
14 mm
Ball Stud Center Length
48 mm
Head Width
10.5 mm

Details

Static Radial Load Capacity
50,227 N
Housing Material
Chromoly Steel
Ball Material
52100 Steel Spherical
Shank Thread Direction
Right Hand
Race Material
Chromoly Steel
Item
Rod End Bearing
Application
Automotive
Lubrication Openings
Grease Fitting
Ball Material Grade
52100
Maximum Ball Swivel
17 Degrees
Shank Thread Gender
Male
Rod End Type
Spherical Rod End
Standards
ISO 9001
System of Measurement
Metric
Resistance Properties
Corrosion Resistant, Wear Resistant
Load Direction
Radial

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.