Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR10Z

  • Zoro # G910191727


product price: $36.39
/ea

Key Features

Head Width
10.5 mm
Housing Material
Chromoly Steel
Static Radial Load Capacity
50,227 N
Maximum Ball Swivel
17 Degrees
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR10Z
Zoro #
G910191727
UPC #
806990172129
Country of Origin
China

Dimensions

Head Width
10.5 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
19.05 mm
Ball Stud Center Length
48 mm
Shank Thread Length
29 mm
Shank Thread Size
M10x1.5
Inner Ring Width
14 mm
Head Outside Diameter
27 mm
Bore Diameter
10 mm

Details

Housing Material
Chromoly Steel
Static Radial Load Capacity
50,227 N
Maximum Ball Swivel
17 Degrees
Ball Material
52100 Steel Spherical
Race Material
Chromoly Steel
System of Measurement
Metric
Resistance Properties
Corrosion Resistant, Wear Resistant
Ball Material Grade
52100
Lubrication Openings
Lubrication Fitting
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Standards
ISO 9001
Item
Rod End Bearing
Rod End Type
Spherical Rod End
Load Direction
Radial
Application
Automotive

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 48 mm, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 10.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 19.05 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.