Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR14-1

  • Zoro # G910191956


product price: $40.35
/ea

Key Features

Bore Diameter
14 mm
Shank Thread Direction
Right Hand
Shank Thread Size
M14x1.5
Ball Diameter
25.4 mm
Shank Thread Length
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR14-1
Zoro #
G910191956
UPC #
806990172211
Country of Origin
China

Dimensions

Bore Diameter
14 mm
Shank Thread Size
M14x1.5
Ball Diameter
25.4 mm
Shank Thread Length
36 mm
Ball Stud Center Length
60 mm
Head Width
13.5 mm
Head Outside Diameter
34.75 mm
Inner Ring Width
19 mm
Bore Diameter Tolerance
-0.012/+0.065 mm

Details

Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant
Item
Rod End Bearing
Ball Material Grade
52100
Rod End Type
Spherical Rod End
Application
Automotive
System of Measurement
Metric
Ball Material
52100 Steel Spherical
Static Radial Load Capacity
71,741 N
Housing Material
Alloy Steel
Race Material
Alloy Steel
Standards
ISO 9001
Shank Thread Gender
Male
Load Direction
Radial
Maximum Ball Swivel
21 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.