Metric Greasable Precision Rod End

  • Mfr # MHMR14Z-1

  • Zoro # G310191853


product price:  $45.55
/ea

Key Features

Inner Ring Width
19 mm
Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Ball Diameter
25.4 mm
Shank Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHMR14Z-1
Zoro #
G310191853
UPC #
806990172259
Country of Origin
China

Dimensions

Inner Ring Width
19 mm
Ball Diameter
25.4 mm
Shank Thread Length
36 mm
Shank Thread Size
M14x1.5
Bore Diameter Tolerance
-0.012/+0.065 mm
Head Outside Diameter
34.75 mm
Head Width
13.5 mm
Bore Diameter
14 mm
Ball Stud Center Length
60 mm

Details

Ball Material Grade
52100
Ball Material
52100 Steel Spherical
Shank Thread Gender
Male
Standards
ISO 9001
Item
Rod End Bearing
Rod End Type
Spherical Rod End
Load Direction
Radial
System of Measurement
Metric
Shank Thread Direction
Right Hand
Static Radial Load Capacity
71,741 N
Housing Material
Alloy Steel
Application
Automotive
Lubrication Openings
Lubrication Fitting
Race Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Maximum Ball Swivel
21 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 19 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.