Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR14Z

  • Zoro # G410191883


product price: $66.45
/ea

Key Features

Bore Diameter
14 mm
Resistance Properties
Corrosion Resistant, Wear Resistant
Head Outside Diameter
34.75 mm
Standards
ISO 9001
Housing Material
Chromoly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR14Z
Zoro #
G410191883
UPC #
806990172242
Country of Origin
China

Dimensions

Bore Diameter
14 mm
Head Outside Diameter
34.75 mm
Shank Thread Length
36 mm
Ball Diameter
25.4 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M14x2.0
Inner Ring Width
19 mm
Ball Stud Center Length
60 mm
Head Width
13.5 mm

Details

Resistance Properties
Corrosion Resistant, Wear Resistant
Standards
ISO 9001
Housing Material
Chromoly Steel
Shank Thread Gender
Male
Ball Material
52100 Steel Spherical
Lubrication Openings
Lubrication Fitting
Item
Rod End Bearing
Application
Automotive
Static Radial Load Capacity
71,741 N
Ball Material Grade
52100
Load Direction
Radial
Shank Thread Direction
Right Hand
System of Measurement
Metric
Race Material
Chromoly Steel
Rod End Type
Spherical Rod End
Maximum Ball Swivel
21 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 60 mm, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 13.5 mm, Shank Thread Length 36 mm, Shank Thread Size M14x2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 25.4 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.