Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR16-1

  • Zoro # G510191882


product price: $56.89
/ea

Key Features

Rod End Type
Spherical Rod End
Static Radial Load Capacity
76,291 N
Inner Ring Width
21 mm
Shank Thread Size
M16x1.5
Ball Stud Center Length
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR16-1
Zoro #
G510191882
UPC #
806990172273
Country of Origin
China

Dimensions

Inner Ring Width
21 mm
Shank Thread Size
M16x1.5
Ball Stud Center Length
66 mm
Head Width
14.25 mm
Bore Diameter
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
28.58 mm
Head Outside Diameter
38 mm
Shank Thread Length
40 mm

Details

Rod End Type
Spherical Rod End
Static Radial Load Capacity
76,291 N
Item
Rod End Bearing
Resistance Properties
Corrosion Resistant
Ball Material
52100 Steel Spherical
Housing Material
Alloy Steel
Application
Automotive
Standards
ISO 9001
Race Material
Alloy Steel
System of Measurement
Metric
Shank Thread Gender
Male
Ball Material Grade
52100
Load Direction
Radial
Shank Thread Direction
Right Hand
Maximum Ball Swivel
23 Degrees

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x1.5, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 21 mm, Load Direction Radial, Maximum Ball Swivel 23 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.