Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR16

  • Zoro # G010191894


product price: $51.19
/ea

Key Features

Housing Material
Chromoly Steel
Bore Diameter
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Rod End Type
Spherical Rod End
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR16
Zoro #
G010191894
UPC #
806990172266
Country of Origin
China

Dimensions

Bore Diameter
16 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Stud Center Length
66 mm
Ball Diameter
28.58 mm
Head Outside Diameter
38 mm
Head Width
14.25 mm
Inner Ring Width
21 mm
Shank Thread Size
M16x2.0
Shank Thread Length
40 mm

Details

Housing Material
Chromoly Steel
Rod End Type
Spherical Rod End
Standards
ISO 9001
Resistance Properties
Corrosion Resistant, Wear Resistant
Static Radial Load Capacity
76,291 N
Maximum Ball Swivel
23 Degrees
System of Measurement
Metric
Application
Automotive
Race Material
Chromoly Steel
Ball Material
52100 Steel Spherical
Load Direction
Radial
Lubrication Openings
Grease Fitting
Shank Thread Gender
Male
Item
Rod End Bearing
Ball Material Grade
52100
Shank Thread Direction
Right Hand

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.