Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR16T

  • Zoro # G010191955


product price: $55.99
/ea

Key Features

Shank Thread Size
M16x2.0
Static Radial Load Capacity
76,291 N
Rod End Type
Spherical Rod End
Head Width
14.25 mm
Shank Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR16T
Zoro #
G010191955
UPC #
806990172280
Country of Origin
China

Dimensions

Shank Thread Size
M16x2.0
Head Width
14.25 mm
Head Outside Diameter
38 mm
Shank Thread Length
40 mm
Ball Diameter
28.58 mm
Ball Stud Center Length
66 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Inner Ring Width
21 mm
Bore Diameter
16 mm

Details

Static Radial Load Capacity
76,291 N
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Application
Automotive
Ball Material Grade
52100
Housing Material
Chromoly Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Ball Swivel
23 Degrees
System of Measurement
Metric
Shank Thread Gender
Male
Load Direction
Radial
Self Lubricating Bearing
Yes
Race Material
Carbon Steel
Item
Rod End Bearing
Standards
ISO 9001
Ball Material
52100 Steel Spherical

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 66 mm, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 14.25 mm, Shank Thread Length 40 mm, Shank Thread Size M16x2.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 28.58 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.