Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR6Z

  • Zoro # G510191776


product price: $33.65
/ea

Key Features

Head Width
7 mm
Ball Stud Center Length
36 mm
Bore Diameter
6 mm
System of Measurement
Metric
Rod End Type
Spherical Rod End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR6Z
Zoro #
G510191776
UPC #
806990172013
Country of Origin
China

Dimensions

Head Width
7 mm
Ball Stud Center Length
36 mm
Bore Diameter
6 mm
Head Outside Diameter
19 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Ball Diameter
12.7 mm
Inner Ring Width
9 mm
Shank Thread Length
22 mm
Shank Thread Size
M6x1.0

Details

System of Measurement
Metric
Rod End Type
Spherical Rod End
Lubrication Openings
Lubrication Fitting
Race Material
Chromoly Steel
Maximum Ball Swivel
13 Degrees
Application
Automotive
Housing Material
Chromoly Steel
Load Direction
Radial
Item
Rod End Bearing
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Shank Thread Direction
Right Hand
Ball Material Grade
52100
Shank Thread Gender
Male
Resistance Properties
Corrosion Resistant, Wear Resistant
Static Radial Load Capacity
17,720 N

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 36 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6x1.0, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 9 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.