Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Precision Rod End

  • Mfr # MHMR8T

  • Zoro # G110191787


product price: $26.15
/ea

Key Features

Head Width
8.75 mm
Static Radial Load Capacity
33,135 N
Ball Material Grade
52100
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR8T
Zoro #
G110191787
UPC #
806990172044
Country of Origin
China

Dimensions

Head Width
8.75 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Length
25 mm
Ball Stud Center Length
42 mm
Bore Diameter
8 mm
Ball Diameter
15.88 mm
Head Outside Diameter
22.25 mm
Inner Ring Width
12 mm
Shank Thread Size
M8x1.25

Details

Static Radial Load Capacity
33,135 N
Ball Material Grade
52100
Race Material
Carbon Steel
Application
Automotive
Standards
ISO 9001
Self Lubricating Bearing
Yes
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Maximum Ball Swivel
18 Degrees
Item
Rod End Bearing
Resistance Properties
Corrosion Resistant, Wear Resistant
Housing Material
Chromoly Steel
Load Direction
Radial
System of Measurement
Metric
Shank Thread Direction
Right Hand
Ball Material
52100 Steel Spherical

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.25, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Housing Material Finish Chrome, Inner Ring Width 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.