Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Greasable Precision Rod End

  • Mfr # MHMR8Z-1

  • Zoro # G110191695


product price: $39.79
/ea

Key Features

Ball Stud Center Length
42 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M8x1.0
Maximum Ball Swivel
18 Degrees
Static Radial Load Capacity
33,135 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHMR8Z-1
Zoro #
G110191695
UPC #
806990172075
Country of Origin
China

Dimensions

Ball Stud Center Length
42 mm
Bore Diameter Tolerance
-0.012/+0.065 mm
Shank Thread Size
M8x1.0
Ball Diameter
15.88 mm
Shank Thread Length
25 mm
Head Outside Diameter
22.25 mm
Head Width
8.75 mm
Inner Ring Width
12 mm
Bore Diameter
8 mm

Details

Item
Rod End Bearing
Maximum Ball Swivel
18 Degrees
Static Radial Load Capacity
33,135 N
Resistance Properties
Corrosion Resistant
Rod End Type
Spherical Rod End
System of Measurement
Metric
Load Direction
Radial
Lubrication Openings
Lubrication Fitting
Ball Material Grade
52100
Shank Thread Gender
Male
Application
Automotive
Shank Thread Direction
Right Hand
Standards
ISO 9001
Ball Material
52100 Steel Spherical
Housing Material
Alloy Steel
Race Material
Alloy Steel

Description

Rod End Bearing, System of Measurement Metric, Ball Stud Center Length 42 mm, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8.75 mm, Shank Thread Length 25 mm, Shank Thread Size M8x1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 15.88 mm, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Bore Diameter Tolerance -0.012/+0.065 mm, Inner Ring Width 12 mm, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.