Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYFL10T

  • Zoro # G210191731


product price: $51.15
/ea

Key Features

Maximum Ball Swivel
64 Degrees
Ball Material Grade
52100
Static Radial Load Capacity
21,219 lbf
Ball Stud Thread Size
5/8"-18
Shank Thread Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYFL10T
Zoro #
G210191731
UPC #
806990173201
Country of Origin
China

Dimensions

Ball Stud Thread Size
5/8"-18
Inner Ring Width
1.375 in
Shank Thread Size
5/8"-18
Overall Length
3 3/4 in
Ball Stud Thread Length
1 1/2 in
Shank Thread Length
7/8 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Ball Stud Center Length
2 7/8 in
Head Outside Diameter
1 3/4 in
Head Width
1.75 in

Details

Maximum Ball Swivel
64 Degrees
Ball Material Grade
52100
Static Radial Load Capacity
21,219 lbf
Shank Thread Gender
Female
Standards
ISO 9001
Housing Material
Chromoly Steel
Rod End Type
Spherical Rod End
Item
High Misalignment Rod End
Shank Thread Direction
Left Hand
Application
Automotive
Ball Stud Thread Direction
Left Hand
Load Direction
Radial
Self Lubricating Bearing
Yes
Ball Stud Material
Alloy Steel
System of Measurement
Inch
Ball Material
52100 Steel Spherical
Race Material
PTFE
Maximum Temperature
275 Degrees F
Minimum Temperature
-65 Degrees F

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 3/4 in, Head Width 1.75 in, Shank Thread Length 7/8 in, Shank Thread Size 5/8 In.-18, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.