Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYFR12T

  • Zoro # G010191849


product price: $66.69
/ea

Key Features

Bore Diameter Tolerance
-0.005/+0.0015 in
Self Lubricating Bearing
Yes
Shank Thread Length
1 in
Bore Diameter
3/4 in
Overall Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYFR12T
Zoro #
G010191849
UPC #
806990173256
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.005/+0.0015 in
Shank Thread Length
1 in
Bore Diameter
3/4 in
Overall Length
4 3/8 in
Ball Stud Center Length
3 3/8 in
Inner Ring Width
1.5 in
Ball Stud Thread Length
1 3/4 in
Shank Thread Size
3/4"-16
Head Outside Diameter
2 in
Ball Stud Thread Size
3/4"-16
Head Width
2 in

Details

Self Lubricating Bearing
Yes
Application
Automotive
Shank Thread Gender
Female
Static Radial Load Capacity
29,127 lbf
Load Direction
Radial
Maximum Ball Swivel
61 Degrees
Maximum Temperature
275 Degrees F
Item
High Misalignment Rod End
Ball Stud Thread Direction
Right Hand
Minimum Temperature
-65 Degrees F
Ball Material Grade
52100
System of Measurement
Inch
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Housing Material
Chromoly Steel
Ball Stud Material
Alloy Steel
Race Material
PTFE
Standards
ISO 9001

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 3 3/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 2 in, Head Width 2 in, Shank Thread Length 1 in, Shank Thread Size 3/4 In.-16, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.