Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYFR6T

  • Zoro # G710191750


product price: $19.55
/ea

Key Features

Race Material
PTFE
Maximum Ball Swivel
55 Degrees
Shank Thread Gender
Female
Application
Automotive
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYFR6T
Zoro #
G710191750
UPC #
806990173225
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 in
Overall Length
2 11/16 in
Head Outside Diameter
1 1/8 in
Shank Thread Length
1/2 in
Bore Diameter
3/8 in
Ball Stud Thread Size
3/8"-24
Shank Thread Size
3/8"-24
Bore Diameter Tolerance
-0.005/+0.0015 in
Inner Ring Width
0.875 in
Ball Stud Center Length
2 1/8 in
Head Width
1.25 in

Details

Race Material
PTFE
Maximum Ball Swivel
55 Degrees
Shank Thread Gender
Female
Application
Automotive
Load Direction
Radial
Ball Stud Material
Alloy Steel
Ball Material Grade
52100
Static Radial Load Capacity
11,050 lbf
Item
High Misalignment Rod End
System of Measurement
Inch
Housing Material
Chromoly Steel
Minimum Temperature
-65 Degrees F
Shank Thread Direction
Right Hand
Rod End Type
Spherical Rod End
Self Lubricating Bearing
Yes
Ball Material
52100 Steel Spherical
Maximum Temperature
275 Degrees F
Ball Stud Thread Direction
Right Hand
Standards
ISO 9001

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 1/8 in, Head Width 1.25 in, Shank Thread Length 1/2 in, Shank Thread Size 3/8 In.-24, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.