Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYML8-10T

  • Zoro # G910191772


product price: $24.69
/ea

Key Features

Inner Ring Width
1.25 in
Housing Material
Chromoly Steel
Standards
ISO 9001
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYML8-10T
Zoro #
G910191772
UPC #
806990173287
Country of Origin
China

Dimensions

Inner Ring Width
1.25 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Bore Diameter
1/2 in
Shank Thread Size
5/8"-18
Head Outside Diameter
1 3/4 in
Shank Thread Length
1 3/4 in
Ball Stud Thread Length
1 3/4 in
Overall Length
3 3/4 in
Ball Stud Center Length
2 7/8 in
Ball Stud Thread Size
5/8"-18
Head Width
1.75 in

Details

Housing Material
Chromoly Steel
Standards
ISO 9001
Rod End Type
Spherical Rod End
Ball Material
52100 Steel Spherical
Maximum Temperature
275 Degrees F
Race Material
PTFE
Item
High Misalignment Rod End
Shank Thread Gender
Male
Static Radial Load Capacity
24,158 lbf
Application
Automotive
Load Direction
Radial
Shank Thread Direction
Left Hand
Ball Stud Material
Alloy Steel
Ball Stud Thread Direction
Left Hand
Minimum Temperature
-65 Degrees F
Self Lubricating Bearing
Yes
System of Measurement
Inch
Maximum Ball Swivel
65 Degrees
Ball Material Grade
52100

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 1/2 in, Head Outside Diameter 1 3/4 in, Head Width 1.75 in, Shank Thread Length 1 3/4 in, Shank Thread Size 5/8 In.-18, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.