Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYML8T

  • Zoro # G810191681


product price: $21.35
/ea

Key Features

Overall Length
3 3/8 in
Inner Ring Width
1.25 in
Ball Stud Thread Size
1/2"-20
Head Outside Diameter
1 1/2 in
Shank Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYML8T
Zoro #
G810191681
UPC #
806990173294
Country of Origin
China

Dimensions

Overall Length
3 3/8 in
Inner Ring Width
1.25 in
Ball Stud Thread Size
1/2"-20
Head Outside Diameter
1 1/2 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Shank Thread Length
1 5/8 in
Ball Stud Center Length
2 5/8 in
Ball Stud Thread Length
1 5/8 in
Bore Diameter
1/2 in
Shank Thread Size
1/2"-20
Head Width
1.5 in

Details

Shank Thread Gender
Male
Minimum Temperature
-65 Degrees F
Housing Material
Chromoly Steel
Item
High Misalignment Rod End
Ball Stud Thread Direction
Left Hand
Standards
ISO 9001
Static Radial Load Capacity
16,240 lbf
Shank Thread Direction
Left Hand
Load Direction
Radial
Ball Material
52100 Steel Spherical
Rod End Type
Spherical Rod End
Maximum Ball Swivel
65 Degrees
System of Measurement
Inch
Maximum Temperature
275 Degrees F
Application
Automotive
Ball Material Grade
52100
Ball Stud Material
Alloy Steel
Race Material
PTFE
Self Lubricating Bearing
Yes

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/2 in, Head Width 1.5 in, Shank Thread Length 1 5/8 in, Shank Thread Size 1/2 In.-20, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.