Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYMR6T

  • Zoro # G310191686


product price: $17.85
/ea

Key Features

Rod End Type
Spherical Rod End
Ball Stud Thread Length
1 3/8 in
Shank Thread Size
3/8"-24
Minimum Temperature
-65 Degrees F
Bore Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYMR6T
Zoro #
G310191686
UPC #
806990173331
Country of Origin
China

Dimensions

Ball Stud Thread Length
1 3/8 in
Shank Thread Size
3/8"-24
Bore Diameter
3/8 in
Inner Ring Width
0.875 in
Ball Stud Thread Size
3/8"-24
Ball Stud Center Length
2 1/8 in
Shank Thread Length
1 3/8 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Overall Length
2 11/16 in
Head Outside Diameter
1 1/8 in
Head Width
1.125 in

Details

Rod End Type
Spherical Rod End
Minimum Temperature
-65 Degrees F
System of Measurement
Inch
Ball Material
52100 Steel Spherical
Standards
ISO 9001
Ball Material Grade
52100
Maximum Temperature
275 Degrees F
Ball Stud Material
Alloy Steel
Shank Thread Direction
Right Hand
Application
Automotive
Self Lubricating Bearing
Yes
Maximum Ball Swivel
55 Degrees
Shank Thread Gender
Male
Race Material
PTFE
Ball Stud Thread Direction
Right Hand
Load Direction
Radial
Housing Material
Chromoly Steel
Item
High Misalignment Rod End
Static Radial Load Capacity
11,050 lbf

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 1/8 in, Head Width 1.125 in, Shank Thread Length 1 3/8 in, Shank Thread Size 3/8 In.-24, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.