Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Misalignment Rod End, Carbon Steel

  • Mfr # PCYMR8T

  • Zoro # G910191680


product price: $25.59
/ea

Key Features

Rod End Type
Spherical Rod End
Application
Automotive
Ball Stud Material
Alloy Steel
Overall Length
3 3/8 in
Housing Material
Chromoly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCYMR8T
Zoro #
G910191680
UPC #
806990173362
Country of Origin
China

Dimensions

Overall Length
3 3/8 in
Shank Thread Length
1 5/8 in
Shank Thread Size
1/2"-20
Bore Diameter
1/2 in
Head Outside Diameter
1 1/2 in
Ball Stud Thread Length
1 5/8 in
Bore Diameter Tolerance
-0.005/+0.0015 in
Inner Ring Width
1.25 in
Ball Stud Center Length
2 5/8 in
Ball Stud Thread Size
1/2"-20
Head Width
1.5 in

Details

Rod End Type
Spherical Rod End
Application
Automotive
Ball Stud Material
Alloy Steel
Housing Material
Chromoly Steel
Shank Thread Direction
Right Hand
Self Lubricating Bearing
Yes
Standards
ISO 9001
Race Material
PTFE
Ball Material
52100 Steel Spherical
Ball Material Grade
52100
Load Direction
Radial
System of Measurement
Inch
Ball Stud Thread Direction
Right Hand
Shank Thread Gender
Male
Maximum Temperature
275 Degrees F
Maximum Ball Swivel
65 Degrees
Item
High Misalignment Rod End
Minimum Temperature
-65 Degrees F
Static Radial Load Capacity
16,240 lbf

Description

High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/2 in, Head Width 1.5 in, Shank Thread Length 1 5/8 in, Shank Thread Size 1/2 In.-20, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.