SphericalBearing, 1.5", 1", PTFE, Open
- Mfr # COM16T
- Zoro # G5637983
product price:Â
$
24.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Series
Commercial
Outside Dia.
1.7500 in
Ball Material
Alloy Steel
Width
1.0000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COM16T
- Zoro #
- G5637983
- UPC #
- 806990008930
- Country of Origin
- China
- Raceway Material
- Heat Treated Chromoly Steel, PTFE-Lined
- Series
- Commercial
- Ball Material
- Alloy Steel
- Item
- Spherical Bearing
- Static Load Capacity
- 82,800 lb
- Lubrication Openings
- Lubrication Hole
- Ball Material Grade
- AISI 52100
- Outer Ring Material
- Alloy Steel
- Self Lubricating Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- Closure
- Open
- Static Radial Load Capacity
- 82,800 lbf
- Standards
- ISO 9001
- Finish
- Chrome Plated
- Maximum Ball Swivel
- 10 Degrees
- Liner Material
- PTFE
- System of Measurement
- Inch
Dimensions
- Outside Dia.
- 1.7500 in
- Width
- 1.0000 in
- Ball Dia.
- 1.500 in
- Bore Dia.
- 1.0000 in
- Flat Diameter
- 1.118 in
- Ball Diameter
- 1.5 in
- Outer Ring Width
- 0.797 in
- Overall Width
- 1 in
- Bore Diameter
- 1 in
- Outside Diameter
- 1 3/4 in
- Bore Diameter Tolerance
- -0.0005/+0.0015 in
- Outside Diameter Tolerance
- +0.0000/- 0.0007 in
- Inner Ring Width
- 1 in
Description
Spherical Bearing, Liner Material PTFE, Bore Diameter 1 in, Ball Diameter 1.5 in, Outer Ring Width 0.797 in, Outside Diameter 1 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.118 in, Inner Ring Width 1 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 10 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.