SphericalBearing, 2", 1-1/4", PTFE, Open
- Mfr # HCOM20T
- Zoro # G5630852
product price:Â
$
55.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ball Material
Alloy Steel
Width
1.187 in
Outside Dia.
2.375 in
Series
Commercial Large Bore
Ball Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCOM20T
- Zoro #
- G5630852
- UPC #
- 806990008961
- Country of Origin
- China
- Ball Material
- Alloy Steel
- Item
- Spherical Bearing
- Series
- Commercial Large Bore
- Raceway Material
- Heat Treated Chromoly Steel, PTFE-Lined
- Static Load Capacity
- 151,095 lb
- Standards
- ISO 9001
- Finish
- Chrome Plated
- Self Lubricating Bearing
- Yes
- Outer Ring Material
- Alloy Steel
- Closure
- Open
- Lubrication Openings
- Lubrication Hole
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Maximum Ball Swivel
- 8.5 Degrees
- Liner Material
- PTFE
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 151,095 lbf
Dimensions
- Width
- 1.187 in
- Outside Dia.
- 2.375 in
- Ball Dia.
- 2 in
- Bore Dia.
- 1.25 in
- Flat Diameter
- 1.61 in
- Outside Diameter Tolerance
- +0.0000/- 0.0007 in
- Inner Ring Width
- 1.187 in
- Ball Diameter
- 2 in
- Outer Ring Width
- 0.937 in
- Bore Diameter Tolerance
- -0.0005/+0.0015 in
- Outside Diameter
- 2 3/8 in
- Bore Diameter
- 1 1/4 in
- Overall Width
- 1.187 in
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1 1/4 in, Ball Diameter 2 in, Outer Ring Width 0.937 in, Outside Diameter 2 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.61 in, Inner Ring Width 1.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.