Shop QA1
See all product information
Create Account
SphericalRodEnd, 1", Male, CarbSteel
- Mfr # KML16-2
- Zoro # G410191869
product price:Â
$
78.19
/ea
Key Features
Maximum Temperature
500 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shank Thread Length
2 1/8 in
Ball Stud Center Length
4 1/8 in
Shank Thread Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Thread Length
- 2 1/8 in
- Ball Stud Center Length
- 4 1/8 in
- Shank Thread Size
- 1"-12
- Ball Stud Thread Length
- 2 1/8 in
- Head Outside Diameter
- 2 3/4 in
- Ball Stud Thread Size
- 1"-12
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Bore Diameter
- 1 in
- Head Width
- 1 in
- Ball Diameter
- 1.875 in
- Inner Ring Width
- 1.375 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-12, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.