SphericalRodEnd, 1", Male, CarbSteel
- Mfr # KMR16-1
- Zoro # G210191977
product price:Â
$
80.99
/ea
Key Features
Ball Stud Thread Size
#1-14
Inner Ring Width
1.375 in
Head Outside Diameter
2 3/4 in
Static Radial Load Capacity
43,541 lbf
Maximum Ball Swivel
17 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Ball Stud Thread Size
- #1-14
- Inner Ring Width
- 1.375 in
- Head Outside Diameter
- 2 3/4 in
- Bore Diameter
- 1 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Ball Stud Center Length
- 4 1/8 in
- Shank Thread Length
- 2 1/8 in
- Ball Stud Thread Length
- 2 1/8 in
- Head Width
- 1 in
- Shank Thread Size
- #1-14
- Ball Diameter
- 1.875 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Precision Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 In.-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 In.-14, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.