SphericalRodEnd, 1", Male, CarbSteel
- Mfr # KMR16Z-1
- Zoro # G010192037
product price:Â
$
77.59
/ea
Key Features
Rod End Type
Spherical Rod End
Head Width
1 in
Ball Material Grade
AISI 52100
Bore Diameter
1 in
Housing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Width
- 1 in
- Bore Diameter
- 1 in
- Ball Stud Center Length
- 4 1/8 in
- Head Outside Diameter
- 2 3/4 in
- Shank Thread Size
- #1-14
- Overall Length
- 5 1/2 in
- Ball Diameter
- 1.875 in
- Shank Thread Length
- 2 1/8 in
- Ball Stud Thread Size
- #1-14
- Ball Stud Thread Length
- 2 1/8 in
- Inner Ring Width
- 1.375 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size #1-14, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size #1-14, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.