Shop QA1

SphericalRodEnd, 1", Male, CarbSteel

  • Mfr # KMR16Z
  • Zoro # G510191974

product price: 
$
88.99
/ea

Key Features

System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Minimum Temperature
-65 Degrees F
Lubrication Openings
Lubrication Fitting
Shank Thread Size
1 1/4"-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KMR16Z
Zoro #
G510191974
UPC #
806990173157
Country of Origin
China
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Minimum Temperature
-65 Degrees F
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001
Race Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Static Radial Load Capacity
43,541 lbf
Item
Spherical Rod End
Rod End Type
Spherical Rod End
Shank Thread Direction
Right Hand
Application
Automotive
Ball Material
Alloy Steel
Housing Material
Carbon Steel
Shank Thread Gender
Male
Ball Stud Material
Carbon Steel
Maximum Ball Swivel
17 Degrees
Maximum Temperature
500 Degrees F
Ball Material Grade
AISI 52100
Load Direction
Radial
Lubrication Type
Lubrication Fitting
Bearing Lubrication
Relubricateable
Series
KM
Material
Carbon Steel
Material Finish
Clear Zinc-Plated
Self Lubricating Bearing
No
Shell Material
Carbon Steel

Dimensions

Shank Thread Size
1 1/4"-12
Shank Thread Length
2 1/8 in
Ball Stud Center Length
4 1/8 in
Inner Ring Width
1.375 in
Overall Length
5 1/2 in
Ball Stud Thread Length
2 1/8 in
Head Width
1 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Ball Stud Thread Size
1 1/4"-12
Bore Diameter
1 in
Ball Diameter
1.875 in
Head Outside Diameter
2 3/4 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Precision Greasable Rod End, System of Measurement Inch, Ball Stud Center Length 4 1/8 in, Ball Stud Thread Length 2 1/8 in, Ball Stud Thread Size 1 1/4 In.-12, Bore Diameter 1 in, Head Outside Diameter 2 3/4 in, Head Width 1 in, Shank Thread Length 2 1/8 in, Shank Thread Size 1 1/4 In.-12, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.875 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.