Shop QA1
See all product information
Create Account
SphericalRodEnd, 1/2", Fem, AllySteel
- Mfr # PCYFL8T
- Zoro # G810191797
product price:Â
$
27.99
/ea
Key Features
Standards
ISO 9001
Shank Thread Direction
Right Hand
Shank Thread Size
1/2"-20
Inner Ring Width
1.25 in
Ball Stud Thread Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Thread Size
- 1/2"-20
- Inner Ring Width
- 1.25 in
- Ball Stud Thread Length
- 1 3/8 in
- Overall Length
- 3 3/8 in
- Shank Thread Length
- 1 3/8 in
- Ball Stud Thread Size
- 1/2"-20
- Ball Stud Center Length
- 2 5/8 in
- Bore Diameter
- 1/2 in
- Head Outside Diameter
- 1 1/2 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Head Width
- 1.5 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
High Misalignment Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/2 in, Head Width 1.5 in, Shank Thread Length 3/4 in, Shank Thread Size 1/2 In.-20, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.