SphericalRodEnd, 1/2", Fem, AllySteel
- Mfr # PCYFR8T
- Zoro # G210191786
product price:Â
$
24.35
/ea
Key Features
Head Outside Diameter
1 1/2 in
Inner Ring Width
1.25 in
Shank Thread Direction
Right Hand
Shank Thread Gender
Female
Maximum Ball Swivel
65 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Outside Diameter
- 1 1/2 in
- Inner Ring Width
- 1.25 in
- Ball Stud Thread Length
- 1 3/8 in
- Bore Diameter
- 1/2 in
- Ball Stud Center Length
- 2 5/8 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Shank Thread Length
- 1 3/8 in
- Ball Stud Thread Size
- 1/2"-20
- Overall Length
- 3 3/8 in
- Shank Thread Size
- 1/2"-20
- Head Width
- 1.5 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/2 in, Head Width 1.5 in, Shank Thread Length 1 3/8 in, Shank Thread Size 1/2 In.-20, Housing Material Chromoly Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.