Shop QA1

SphericalRodEnd, 1/2", Fem, CarbSteel

  • Mfr # CFL8Z
  • Zoro # G110191992

product price: 
$
9.89
/ea

Key Features

Bore Diameter
1/2 in
Housing Material
Carbon Steel
Ball Material
Alloy Steel
Application
Automotive
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL8Z
Zoro #
G110191992
UPC #
806990170361
Country of Origin
China
Housing Material
Carbon Steel
Ball Material
Alloy Steel
Application
Automotive
Resistance Properties
Corrosion-Resistant
Shank Thread Direction
Left Hand
Standards
ISO 9001
Item
Spherical Rod End
Self Lubricating Bearing
No
System of Measurement
Inch
Ball Material Grade
AISI 52100
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
20 Degrees
Shank Thread Gender
Female
Maximum Temperature
500 Degrees F
Ball Stud Thread Direction
Left Hand
Ball Stud Material
Carbon Steel
Lubrication Openings
Lubrication Fitting
Static Radial Load Capacity
10,046 lbf
Rod End Type
Spherical Rod End
Load Direction
Radial
Material
Carbon Steel
Series
CF
Bearing Lubrication
Relubricateable
Lubrication Type
Lubrication Fitting
Material Finish
Clear Zinc-Plated
Shell Material
Carbon Steel

Dimensions

Bore Diameter
1/2 in
Ball Stud Thread Size
1/2"-20
Head Outside Diameter
1 1/4 in
Ball Stud Thread Length
1 in
Shank Thread Size
1/2"-20
Ball Diameter
0.937 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Inner Ring Width
0.625 in
Head Width
0.453 in
Overall Length
2 25/32 in
Shank Thread Length
1 in
Ball Stud Center Length
2 1/8 in
Wire Rope Length
2 25/32 in
Length
2 25/32 in

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.