SphericalRodEnd, 3/16", Male, SS
- Mfr # GMR3TS
- Zoro # G5618663
product price:Â
$
14.99
/ea
Key Features
Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Right Hand
Thread Size
#10-32
Stud Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMR3TS
- Zoro #
- G5618663
- UPC #
- 806990043580
- Country of Origin
- China
Dimensions
- Thread Size
- #10-32
- Stud Length
- 0.5 in
- Dimension C
- 0.5 in
- Dimension A
- #10-32 in
- Dimension E
- 0.625 in
- Dimension B
- 0.5 in
- Dimension J
- 1.563 in
- Dimension H
- 0.75 in
- Dimension G
- 1.25 in
- Bore Diameter
- 3/16 in
- Shank Thread Length
- 3/4 in
- Shank Thread Size
- #10-32
- Ball Stud Thread Size
- #10-32
- Head Width
- 0.234 in
- Overall Length
- 1 9/16 in
- Ball Stud Center Length
- 1 in
- Ball Stud Thread Length
- 3/8 in
- Ball Diameter
- 0.437 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Head Outside Diameter
- 5/8 in
- Inner Ring Width
- 0.312 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 3/4 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Ball Stud Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.