SphericalRodEnd, 3/4", Fem, CarbSteel

  • Mfr # CFR12Z
  • Zoro # G710191729
product price: 
$
18.75
/ea

Key Features

Load Direction
Radial
Ball Stud Thread Size
3/4"-16
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFR12Z
Zoro #
G710191729
UPC #
806990170392
Country of Origin
China
Load Direction
Radial
Maximum Temperature
500 Degrees F
Ball Stud Material
Carbon Steel
System of Measurement
Inch
Ball Material Grade
AISI 52100
Minimum Temperature
-65 Degrees F
Application
Automotive
Lubrication Openings
Lubrication Fitting
Resistance Properties
Corrosion-Resistant
Standards
ISO 9001
Rod End Type
Spherical Rod End
Ball Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Maximum Ball Swivel
24 Degrees
Item
Spherical Rod End
Self Lubricating Bearing
No
Shank Thread Direction
Right Hand
Shank Thread Gender
Female
Static Radial Load Capacity
15,894 lbf
Housing Material
Carbon Steel
Series
CF
Bearing Lubrication
Relubricateable
Material
Carbon Steel
Material Finish
Clear Zinc-Plated
Lubrication Type
Lubrication Fitting
Shell Material
Carbon Steel

Dimensions

Ball Stud Thread Size
3/4"-16
Head Outside Diameter
1 3/4 in
Ball Diameter
1.312 in
Overall Length
3 3/4 in
Ball Stud Center Length
2 7/8 in
Ball Stud Thread Length
1 1/2 in
Shank Thread Size
3/4"-16
Head Width
0.593 in
Shank Thread Length
1 1/2 in
Inner Ring Width
0.875 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Bore Diameter
3/4 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel

Ratings & reviews