SphericalRodEnd, 3/8", Fem, CarbSteel

  • Mfr # CFR6Z
  • Zoro # G910191918
product price: 
$
8.35
/ea

Key Features

Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
Ball Stud Center Length
1 5/8 in
Self Lubricating Bearing
No
Ball Stud Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFR6Z
Zoro #
G910191918
UPC #
806990170316
Country of Origin
China
Rod End Type
Spherical Rod End
Ball Stud Material
Carbon Steel
Self Lubricating Bearing
No
Standards
ISO 9001
Ball Stud Thread Direction
Right Hand
Item
Spherical Rod End
Housing Material
Carbon Steel
Shank Thread Direction
Right Hand
Load Direction
Radial
Shank Thread Gender
Female
Ball Material
Alloy Steel
Maximum Ball Swivel
22 Degrees
Maximum Temperature
500 Degrees F
Ball Material Grade
AISI 52100
Minimum Temperature
-65 Degrees F
Application
Automotive
Static Radial Load Capacity
6,323 lbf
Lubrication Openings
Lubrication Fitting
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Lubrication Type
Lubrication Fitting
Series
CF
Material
Carbon Steel
Bearing Lubrication
Relubricateable
Material Finish
Clear Zinc-Plated
Shell Material
Carbon Steel

Dimensions

Ball Stud Center Length
1 5/8 in
Ball Stud Thread Length
3/4 in
Inner Ring Width
0.5 in
Ball Diameter
0.719 in
Head Width
0.359 in
Shank Thread Size
3/8"-24
Bore Diameter Tolerance
+0.0025/-0.0005 in
Bore Diameter
3/8 in
Overall Length
2 1/8 in
Shank Thread Length
3/4 in
Ball Stud Thread Size
3/8"-24
Head Outside Diameter
1 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 1 5/8 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews