SphericalRodEnd, 3/8", Male, AllySteel
- Mfr # PCYML6T
- Zoro # G410191814
product price:Â
$
16.95
/ea
Key Features
Maximum Ball Swivel
55 Degrees
Bore Diameter
3/8 in
Load Direction
Radial
Housing Material
Chromoly Steel
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCYML6T
- Zoro #
- G410191814
- UPC #
- 806990173263
- Country of Origin
- China
Dimensions
- Bore Diameter
- 3/8 in
- Ball Stud Thread Size
- 3/8"-24
- Overall Length
- 2 11/16 in
- Shank Thread Length
- 1 3/8 in
- Inner Ring Width
- 0.875 in
- Ball Stud Thread Length
- 1 3/8 in
- Shank Thread Size
- 3/8"-24
- Ball Stud Center Length
- 2 1/8 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Head Outside Diameter
- 1 1/8 in
- Head Width
- 1.125 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/8 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 1/8 in, Head Width 1.125 in, Shank Thread Length 1 3/8 in, Shank Thread Size 3/8 In.-24, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.