Shop QA1

SphericalRodEnd, 3/8", Male, CarbSteel

  • Mfr # CML6Z
  • Zoro # G810191780

product price: 
$
7.25
/ea

Key Features

Self Lubricating Bearing
No
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001
Rod End Type
Spherical Rod End
Overall Length
2 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CML6Z
Zoro #
G810191780
UPC #
806990170422
Country of Origin
China
Self Lubricating Bearing
No
Lubrication Openings
Lubrication Fitting
Standards
ISO 9001
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
System of Measurement
Inch
Application
Automotive
Minimum Temperature
-65 Degrees F
Item
Spherical Rod End
Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Load Direction
Radial
Ball Material Grade
AISI 52100
Ball Stud Thread Direction
Left Hand
Shank Thread Direction
Left Hand
Maximum Ball Swivel
22 Degrees
Resistance Properties
Corrosion-Resistant
Ball Material
Alloy Steel
Static Radial Load Capacity
6,323 lbf
Ball Stud Material
Carbon Steel
Material
Carbon Steel
Lubrication Type
Lubrication Fitting
Series
CM
Bearing Lubrication
Relubricateable
Material Finish
Clear Zinc-Plated
Shell Material
Carbon Steel

Dimensions

Overall Length
2 7/16 in
Ball Stud Center Length
1 15/16 in
Inner Ring Width
0.5 in
Shank Thread Length
1 1/4 in
Shank Thread Size
3/8"-24
Ball Stud Thread Length
1 1/4 in
Bore Diameter
3/8 in
Head Outside Diameter
1 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Diameter
0.719 in
Ball Stud Thread Size
3/8"-24
Head Width
0.359 in
Wire Rope Length
2 7/16 in
Length
2 7/16 in

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 15/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 1 1/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.