Shop QA1

SphericalRodEnd, 5/16", Male, SS

  • Mfr # GML5TS
  • Zoro # G5585894

product price: 
$
16.35
/ea

Key Features

Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Thread Size
5/16"-24
Stud Length
0.687 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GML5TS
Zoro #
G5585894
UPC #
-
Country of Origin
China
Type
Male Studded
Ball
440C Stainless Steel Spherical
Thread
Left Hand
Housing
300 Series Stainless Steel
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Bearings
440C Stainless Steel Spherical Ball
Shank Thread Gender
Male
Race Material
PTFE
Housing Material
Stainless Steel
Ball Material Grade
440C
Application
Light Duty
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
For Environment
Caustic
Ball Material
Stainless Steel
Self Lubricating Bearing
Yes
Shank Thread Direction
Left Hand
Static Radial Load Capacity
3,278 lbf
Maximum Ball Swivel
50 Degrees
Standards
WBENC
Lubrication Type
No Lubrication Fitting
Material
Stainless Steel
Rod End Type
Spherical Rod End
Material Finish
Chrome-Plated
Bearing Lubrication
Maintenance-Free
Series
GM-T
Shell Material
Stainless Steel

Dimensions

Thread Size
5/16"-24
Stud Length
0.687 in
Dimension G
1.875 in
Dimension E
0.875 in
Dimension J
2.313 in
Dimension H
1.250 in
Dimension B
0.532 in
Dimension A
5/16"-24
Dimension C
0.687 in
Bore Diameter
5/16 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Shank Thread Length
1 1/4 in
Head Width
0.312 in
Head Outside Diameter
7/8 in
Shank Thread Size
5/16"-24
Ball Diameter
0.625 in
Ball Stud Center Length
1 3/16 in
Ball Stud Thread Length
1 1/4 in
Ball Stud Thread Size
5/16"-24

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 1 1/4 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 1 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Stainless Steel, Ball Material Grade 440C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.