SphericalRodEnd, 5/8", Fem, CarbSteel

  • Mfr # CFL10Z
  • Zoro # G010191702
product price: 
$
14.69
/ea

Key Features

Shank Thread Direction
Left Hand
Head Width
0.484 in
Ball Stud Thread Size
5/8"-18
Load Direction
Radial
Shank Thread Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL10Z
Zoro #
G010191702
UPC #
806990170385
Country of Origin
China
Shank Thread Direction
Left Hand
Load Direction
Radial
Item
Spherical Rod End
Shank Thread Gender
Female
Application
Automotive
Housing Material
Carbon Steel
Maximum Temperature
500 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
11,385 lbf
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Maximum Ball Swivel
26 Degrees
Standards
ISO 9001
Ball Material Grade
AISI 52100
Lubrication Openings
Lubrication Fitting
Ball Stud Material
Carbon Steel
Rod End Type
Spherical Rod End
Ball Material
Alloy Steel
Ball Stud Thread Direction
Left Hand
Minimum Temperature
-65 Degrees F
Bearing Lubrication
Relubricateable
Series
CF
Material
Carbon Steel
Lubrication Type
Lubrication Fitting
Material Finish
Clear Zinc-Plated
Shell Material
Carbon Steel

Dimensions

Head Width
0.484 in
Ball Stud Thread Size
5/8"-18
Shank Thread Length
1 3/8 in
Ball Stud Center Length
2 1/2 in
Bore Diameter
5/8 in
Ball Stud Thread Length
1 3/8 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Head Outside Diameter
1 1/2 in
Inner Ring Width
0.75 in
Overall Length
3 1/4 in
Shank Thread Size
5/8"-18
Ball Diameter
1.125 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews