SphericalRodEnd, 5/8", Male, AllySteel

  • Mfr # PCYML10-12T
  • Zoro # G910191710
product price: 
$
31.85
/ea

Key Features

Housing Material
Chromoly Steel
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Maximum Temperature
275 Degrees F
Maximum Ball Swivel
64 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCYML10-12T
Zoro #
G910191710
UPC #
806990173300
Country of Origin
China
Housing Material
Chromoly Steel
Item
Spherical Rod End
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Maximum Temperature
275 Degrees F
Maximum Ball Swivel
64 Degrees
Application
Automotive
Ball Stud Thread Direction
Left Hand
Ball Material
Alloy Steel
Ball Material Grade
AISI 52100
Self Lubricating Bearing
Yes
Load Direction
Radial
Ball Stud Material
Alloy Steel
Static Radial Load Capacity
30,290 lbf
Standards
ISO 9001
Shank Thread Gender
Male
Shank Thread Direction
Left Hand
Race Material
PTFE
Rod End Type
Spherical Rod End
Bearing Lubrication
Maintenance-Free
Material Finish
Clear Zinc-Plated
Series
PCYM-T
Material
Alloy Steel
Resistance Properties
Corrosion-Resistant
Lubrication Type
No Lubrication Fitting
Shell Material
Alloy Steel

Dimensions

Ball Stud Thread Size
3/4"-16
Ball Stud Thread Length
2 in
Overall Length
4 3/8 in
Head Outside Diameter
2 in
Inner Ring Width
1.375 in
Ball Stud Center Length
3 3/8 in
Bore Diameter Tolerance
+0.0015/-0.0005 in
Shank Thread Length
2 in
Shank Thread Size
3/4"-16
Bore Diameter
5/8 in
Head Width
2 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 3/8 in, Ball Stud Thread Length 2 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 5/8 in, Head Outside Diameter 2 in, Head Width 2 in, Shank Thread Length 2 in, Shank Thread Size 3/4 In.-16, Housing Material Chromoly Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter Not Applicable, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Alloy Steel

Ratings & reviews