SphericalRodEnd, 5/8", Male, CarbSteel

  • Mfr # CMR10Z
  • Zoro # G010191795
product price: 
$
13.99
/ea

Key Features

System of Measurement
Inch
Head Outside Diameter
1 1/2 in
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Lubrication Fitting
Application
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMR10Z
Zoro #
G010191795
UPC #
806990170477
Country of Origin
China
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Lubrication Fitting
Application
Automotive
Self Lubricating Bearing
No
Ball Stud Material
Carbon Steel
Shank Thread Direction
Right Hand
Ball Stud Thread Direction
Right Hand
Maximum Ball Swivel
26 Degrees
Shank Thread Gender
Male
Maximum Temperature
500 Degrees F
Static Radial Load Capacity
11,385 lbf
Item
Spherical Rod End
Minimum Temperature
-65 Degrees F
Housing Material
Carbon Steel
Rod End Type
Spherical Rod End
Standards
ISO 9001
Load Direction
Radial
Ball Material Grade
AISI 52100
Ball Material
Alloy Steel
Material Finish
Clear Zinc-Plated
Lubrication Type
Lubrication Fitting
Bearing Lubrication
Relubricateable
Material
Carbon Steel
Series
CM
Shell Material
Carbon Steel

Dimensions

Head Outside Diameter
1 1/2 in
Overall Length
3 3/8 in
Ball Diameter
1.125 in
Inner Ring Width
0.75 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Ball Stud Thread Length
1 5/8 in
Ball Stud Center Length
2 5/8 in
Shank Thread Length
1 5/8 in
Ball Stud Thread Size
5/8"-18
Head Width
0.484 in
Shank Thread Size
5/8"-18
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 5/8 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 5/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel

Ratings & reviews