Shop QA1
See all product information
Create Account
SphericalRodEnd, 6 mm, Fem, CarbSteel
- Mfr # MCFL6Z
- Zoro # G610191720
product price:Â
$
9.79
/ea
Key Features
Lubrication Openings
Lubrication Fitting
Load Direction
Radial
Rod End Type
Spherical Rod End
Ball Material Grade
AISI 52100
Inner Ring Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFL6Z
- Zoro #
- G610191720
- UPC #
- 806990170521
- Country of Origin
- China
- Lubrication Openings
- Lubrication Fitting
- Item
- Spherical Rod End
- Load Direction
- Radial
- Rod End Type
- Spherical Rod End
- Ball Material Grade
- AISI 52100
- Ball Material
- Alloy Steel
- Application
- Automotive
- Static Radial Load Capacity
- 11,895 N
- System of Measurement
- Metric
- Housing Material
- Carbon Steel
- Shank Thread Gender
- Female
- Maximum Ball Swivel
- 23 Degrees
- Resistance Properties
- Corrosion-Resistant
- Shank Thread Direction
- Left Hand
- Standards
- ISO 9001
- Self Lubricating Bearing
- No
- Lubrication Type
- Lubrication Fitting
- Material
- Carbon Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCF
- Shell Material
- Carbon Steel
Dimensions
- Inner Ring Width
- 9 mm
- Shank Thread Length
- 14 mm
- Bore Diameter Tolerance
- +0.065/-0.012 mm
- Ball Diameter
- 12.7 mm
- Shank Thread Size
- M6x1.00
- Ball Stud Center Length
- 30 mm
- Bore Diameter
- 6 mm
- Head Width
- 6.25 mm
- Head Outside Diameter
- 19 mm
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 30 mm, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6x1.00, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.065/-0.012 mm, Inner Ring Width 9 mm, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.