Shop QA1
See all product information
Create Account
SphericalRodEnd, 7/16", Fem, CarbSteel
- Mfr # KFR7
- Zoro # G710191675
product price:Â
$
12.75
/ea
Key Features
Ball Diameter
0.812 in
Ball Material
Alloy Steel
Ball Stud Thread Direction
Right Hand
Head Outside Diameter
1 1/8 in
Ball Stud Center Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Ball Diameter
- 0.812 in
- Head Outside Diameter
- 1 1/8 in
- Ball Stud Center Length
- 1 3/4 in
- Ball Stud Thread Size
- 7/16"-20
- Ball Stud Thread Length
- 1 in
- Head Width
- 0.437 in
- Bore Diameter Tolerance
- +0.0015/-0.0005 in
- Inner Ring Width
- 0.562 in
- Shank Thread Size
- 7/16"-20
- Bore Diameter
- 7/16 in
- Shank Thread Length
- 1 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Ball Stud Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.